Zoro Homepage
This item is Discontinued.
Cengage Learning Engineering and Architecture Reference Book, Structural Steel Drafting and Design, English 9781401890322

Engineering and Architecture Reference Book, Structural Steel Drafting and Design, English (Discontinued)

  • Mfr # 9781401890322
  • Zoro # G4196604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781401890322
Zoro #
G4196604
UPC #
-
Country of Origin
United States

Dimensions

Width
8 13/32 in
Depth
39/64 in
Height
10 13/16 in

Details

Language
English
Item
Reference Book
Book Type
Engineering and Architecture
Book Format
Paperback
Book Title
Structural Steel Drafting and Design
Publisher
Cengage Learning
Publication Date
1/27/2009
Book Description
ISBN-10
1401890326
ISBN-13
978-1401890322
Number of Pages
320

Description

Reference Book, Structural Steel Drafting and Design, Paperback, Publisher Cengage Learning, Publication Date 1/27/2009, ISBN-10 1401890326, ISBN-13 978-1401890322, Language English, Number of Pages 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.