Mathematics Study Guide, Construction Master Pro: Workbook and Study Guide, English, Spiralbound (Discontinued)
- Mfr # 9781418041090
- Zoro # G3932144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781418041090
Zoro #
G3932144
UPC #
-
Country of Origin
United States
Dimensions
Width
8 13/32 in
Depth
3/10 in
Height
10 45/64 in
Details
Item
Study Guide
Language
English
Book Type
Mathematics
Book Format
Spiralbound
Book Title
Construction Master Pro: Workbook and Study Guide
Publisher
Delmar Cengage Learning
ISBN-13
978-1418041090
ISBN-10
1418041092
Publication Date
6/20/2006
Book Description
This Study Guide Conveys the Fundamentals of the Most Complete Builder's Calculator on the Market
Number of Pages
112
Description
Study Guide, Construction Master Pro: Workbook and Study Guide, Spiralbound, Publisher Delmar Cengage Learning, Publication Date 6/20/2006, ISBN-10 1418041092, ISBN-13 978-1418041090, Language English, Number of Pages 112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.