Reference Material, Fire Safety, Book
Mfr # 9781401878214
Zoro # G7827811
product price: $59.79
/eaKey Features
Subject Matter
Fire Safety
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Title
Fire Prevention & Management
Number of Pages
64
Safety Training and Reference Material Subject
Fire Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781401878214
Zoro #
G7827811
UPC #
-
Country of Origin
United States
Dimensions
Video Length
No Video
Details
Item
Explosives Identification
Subject Matter
Fire Safety
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Title
Fire Prevention & Management
Number of Pages
64
Safety Training and Reference Material Subject
Fire Safety
Format
Book
Product Type
Cengage Learning Explosives Identification
Title
Fire Prevention & Management
Description
Reference Material, For Use With Not Applicable, Format Book, Height Not Applicable, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Fire Safety, Title Fire Prevention & Management, Training Environment Not Applicable, Width Not Applicable, Number of Pages 64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.