Welding Reference Book, Welding Principles and Applications, English, Paperback, Publisher: Cengage (Discontinued)
- Mfr # 9781111039172
- Zoro # G8857974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781111039172
Zoro #
G8857974
UPC #
-
Country of Origin
United States
Dimensions
Width
8-51/64"
Depth
1-45/64"
Height
11"
Details
Item
Reference Book
Language
English
Book Type
Welding
Book Format
Paperback
Book Title
Welding Principles and Applications
Publisher
Cengage
Publication Date
41540
Number of Pages
972
Book Edition
7th.
ISBN-13
9781111039172
ISBN-10
1111039178
Book Description
Description
Reference Book, Welding Principles and Applications, Paperback, Publisher Cengage, Book Edition 7th., Publication Date 41540, ISBN-10 1111039178, ISBN-13 9781111039172, Language English, Number of Pages 972
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.