Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cengage Learning Welding Reference Book, Welding Skills, Processes and Practices for Entry-Level Welders Book 1 9781435427884

Welding Reference Book, Welding Skills, Processes and Practices for Entry-Level Welders Book 1 (Discontinued)

  • Mfr # 9781435427884
  • Zoro # G8857992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781435427884
Zoro #
G8857992
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
1/2 in
Height
10 51/64 in

Details

Language
English
Item
Reference Book
Book Type
Welding
Book Format
Paperback
Book Title
Welding Skills, Processes and Practices for Entry-Level Welders Book 1
Publisher
Cengage
Book Description
Welding: Skills, Processes, and Practices for Entry-Level Welders is An Exciting New Series That Has Been Designed Specifically to Support The American Welding Society's (AWS) Sense EG 2.0 Training Guidelines. Offered In Three Volumes, These Books are Carefully Crafted Learning Tools Consisting of Theory-Based Texts That are Accompanied By Companion Lab Manuals, and Extensive Instructor Support Materials.
Book Edition
1st.
ISBN-13
9781435427884
Number of Pages
331
Publication Date
41542
ISBN-10
1435427882

Description

Reference Book, Welding Skills, Processes and Practices for Entry-Level Welders Book 1, Paperback, Publisher Cengage, Book Edition 1st., Publication Date 41542, ISBN-10 1435427882, ISBN-13 9781435427884, Language English, Number of Pages 331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.