Zoro Homepage
This item is Discontinued.
Centaur Collet Chuck, BT40, AF75, Proj 3.120 In B40RDF075

Collet Chuck, BT40, AF75, Proj 3.120 In (Discontinued)

  • Mfr # B40RDF075
  • Zoro # G8083302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40RDF075
Zoro #
G8083302
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
1.940 in
Taper Size
BT40

Details

Item
Collet Chuck
Collet Series
AF75
Projection
3.120 in

Description

Collet Chuck, Taper Size BT40, Projection 3.120 in, AF75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.