Zoro Homepage
This item is Discontinued.
Centaur Collet Chuck, BT50, ER25, Proj 1.690 In B50RDSR25

Collet Chuck, BT50, ER25, Proj 1.690 In (Discontinued)

  • Mfr # B50RDSR25
  • Zoro # G8456576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50RDSR25
Zoro #
G8456576
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
1.260 in
Nut Dia.
1.260 in
Taper Size
BT50

Details

Item
Collet Chuck
Collet Series
ER25
Projection
1.690 in

Description

Collet Chuck, Taper Size BT50, Projection 1.690 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.