Zoro Homepage
This item is Discontinued.
Centaur Collet Chuck, CAT40, TG150, Proj 4.880 In C40RDG150

Collet Chuck, CAT40, TG150, Proj 4.880 In (Discontinued)

  • Mfr # C40RDG150
  • Zoro # G7997622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40RDG150
Zoro #
G7997622
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT40
Nose Dia.
3.250 in

Details

Item
Collet Chuck
Collet Series
TG150
Projection
4.880 in

Description

Collet Chuck, Taper Size CAT40, Projection 4.880 in, TG150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.