Zoro Homepage
This item is Discontinued.
Centaur End Mill Holder, CAT40, Bore Dia 0.6250 In SC40EE0625

End Mill Holder, CAT40, Bore Dia 0.6250 In (Discontinued)

  • Mfr # SC40EE0625
  • Zoro # G8423965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC40EE0625
Zoro #
G8423965
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal Inch
Taper Size
CAT40
Nose Dia.
1.750 in
Bore Dia.
0.6250 in
Hole Dia.
0.625"

Details

Item
End Mill Holder
End
Double
Nose Type
Straight
Projection
6.00 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 0.6250 in, Projection 6.00 in, Nose Dia. 1.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.