Zoro Homepage
This item is Discontinued.
Centaur End Mill Holder, CAT40, Bore Dia. 32mm SC40EE32MM

End Mill Holder, CAT40, Bore Dia. 32mm (Discontinued)

  • Mfr # SC40EE32MM
  • Zoro # G8343011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC40EE32MM
Zoro #
G8343011
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
72.0mm
Bore Dia.
32mm
Taper Size
CAT40
Dimension Type
Metric
Hole Dia.
32mm

Details

Item
End Mill Holder
End
Double
Projection
150mm
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 32mm, Projection 150mm, Nose Dia. 72.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.