Zoro Homepage
This item is Discontinued.
Centaur End Mill Holder, CAT50, Bore Dia. 12mm SC50EE12MM

End Mill Holder, CAT50, Bore Dia. 12mm (Discontinued)

  • Mfr # SC50EE12MM
  • Zoro # G7894467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC50EE12MM
Zoro #
G7894467
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
CAT50
Nose Dia.
42.0mm
Bore Dia.
12mm
Hole Dia.
12mm

Details

Item
End Mill Holder
Projection
115mm
End
Double
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 12mm, Projection 115mm, Nose Dia. 42.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.