Zoro Homepage
This item is Discontinued.
Centaur End Mill Holder, CAT50, Bore Dia 2.0000 In SC50E2000

End Mill Holder, CAT50, Bore Dia 2.0000 In (Discontinued)

  • Mfr # SC50E2000
  • Zoro # G8435113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC50E2000
Zoro #
G8435113
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT50
Nose Dia.
3.750 in
Dimension Type
Decimal Inch
Bore Dia.
2.0000 in
Hole Dia.
2"

Details

Item
End Mill Holder
Nose Type
Straight
End
Double
Projection
5.62 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 2.0000 in, Projection 5.62 in, Nose Dia. 3.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.