Zoro Homepage
This item is Discontinued.
Centaur End Mill Holder, CAT50, Bore Dia. 6mm SC50EE06MM

End Mill Holder, CAT50, Bore Dia. 6mm (Discontinued)

  • Mfr # SC50EE06MM
  • Zoro # G7968755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC50EE06MM
Zoro #
G7968755
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT50
Bore Dia.
6mm
Dimension Type
Metric
Nose Dia.
25.0mm
Hole Dia.
6mm

Details

Item
End Mill Holder
Nose Type
Straight
End
Double
Projection
115mm

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 6mm, Projection 115mm, Nose Dia. 25.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.