Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100125
Zoro #
G2393133
UPC #
-
Country of Origin
India
Dimensions
Tool Side Dia.
0.75"
Machine Side Dia.
1.18"
Outside Dia.
1.26"
Details
Item
Tap Adapter
Series
CWE1
Type
Positive Drive
Range
1/4"
Description
Tap Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.