Zoro Homepage
This item is Discontinued.
Centaur Shell Mill Holder, CAT40, Pilot Dia 1.0 In C40SM1000

Shell Mill Holder, CAT40, Pilot Dia 1.0 In (Discontinued)

  • Mfr # C40SM1000
  • Zoro # G7849064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40SM1000
Zoro #
G7849064
UPC #
-
Country of Origin
India

Dimensions

Pilot Dia.
1.00 in
Taper Size
CAT40

Details

Item
Shell Mill Holder
Projection
2.062 in

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1.00 in, Projection 2.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.