Zoro Homepage
This item is Discontinued.
Centaur Shell Mill Holder, CAT50, Pilot Dia 2 In C50SM2500

Shell Mill Holder, CAT50, Pilot Dia 2 In (Discontinued)

  • Mfr # C50SM2500
  • Zoro # G7945156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50SM2500
Zoro #
G7945156
UPC #
-
Country of Origin
India

Dimensions

Pilot Dia.
2.00 in
Taper Size
CAT50

Details

Projection
2.40 in
Item
Shell Mill Holder

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 2.00 in, Projection 2.40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.