Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DF735552 Dual Friction Clutch Pressure Plate And Disc Set

  • Mfr # C78-DF735552

  • Zoro # G816321525


product price: $742.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C78-DF735552
Zoro #
G816321525
UPC #
-
Country of Origin
China

Description

Dual friction assemblies are engineered for maximum street performance. This clutch is compatible with after market heads cams performance exhaust air filters etc. plus the use of after market turbos supercharger and mild nitrous systems. Also works well for towing application with heavy load. Performance gear ratios are recommended for maximum results. Features The center force dual friction clutch set is a performance matched pressure plate and disc combination Pressure plates feature their patented centrifugal weight system and specialized machining processes to provide a performance clutch that offers exceptional street characteristics Center force dual friction pressure plates offers outstanding holding capacity and durability The center force dual friction disc has a full facing on the pressure plate side for drivability and longevity Carbon composite puck style (segmented) facing is used on the flywheel side for a positive engagement and increased holding capacity Dual friction is engineered for those who are looking for the ultimate in street or strip holding power and performance without sacrificing pedal effort and driver control Specification Pressure Plate Design Diaphragm Input Shaft Size 1-1 8 Inch x 10 Spline Number Of Friction Discs 1 Disc Friction Material Organic Disc Friction Face Design Full Face And Puck Disc Diameter 11 Inch Disc Hub Design Sprung Hub Flywheel Weight No Flywheel Flywheel Tooth Count No Flywheel Flywheel Material No Flywheel Includes Throwout Bearing No Includes Pilot Bearing No Includes Alignment Tool Yes Fit for various makes and models

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.