Shop CENTOCO
See all product information
Create Account
Elongated Toilet Seat - Slow Cose
- Mfr # 3800SCBP8-001
- Zoro # G623785480
product price:Â
$
25.29
/ea of 8, $3.16/ea
Sold in multiples of 8 for
$202.32
Key Features
Features
Adjustable, Slow Close
Color
White
ADA Compliant
Not ADA Compliant
Seat Material
Plastic
Bolt to Seat Front - Maximum
18 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3800SCBP8-001
- Zoro #
- G623785480
- UPC #
- -
- Country of Origin
- United States
- Item
- Toilet Seat
- Features
- Adjustable, Slow Close
- Color
- White
- ADA Compliant
- Not ADA Compliant
- Seat Material
- Plastic
- Bolt to Seat Front - Maximum
- 18 3/8 in
- Antimicrobial
- Not Antimicrobial
- Hinge Design
- Slow Close
- Front Type
- Closed
- Weight Capacity
- 300 lb
- Wire Color
- White
Dimensions
- Overall Width
- 14 1/4 in
- Seat Height
- 2 in
- Fits Chest Size
- Adjustable, Slow Close
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.