This item is Discontinued.

Centoco Manufacturing Corporation Centoco 700-416 Biscuit Premium Molded Wood Toilet Seat 700-416

Centoco 700-416 Biscuit Premium Molded Wood Toilet Seat (Discontinued)

  • Mfr # 700-416
  • Zoro # G403874281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-416
Zoro #
G403874281
UPC #
017053724166
Country of Origin
China

Description

Biscuit Premium Molded Wood Toilet Seat closed front with cover top mount plastic hinge for Round bowls.
Centoco 700-416 Premium Molded Wood Round Toilet Seat Biscuit Features:
  • Top-mount hinge for easy installation.
  • Impact-absorbing hinges no screws to rust or pull out of core.
  • Integrally-molded permanent and sanitary color-keyed bumpers will not fall off like conventional wood composition seats.
  • Corrosion-free hardware.
  • Withstands cleansers strong chemicals.
  • Won't crack chip or peel like conventional wood composition seats.
  • Designed for easy cleaning.
  • Produced using Centoco's patented process.
  • Color: Biscuit.
  • Material: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.