This item is Discontinued.

Centoco Manufacturing Corporation Centoco HPS20SR-001 Summer Rose Embroidered Soft Vinyl Toilet Seat HPS20SR-001

Centoco HPS20SR-001 Summer Rose Embroidered Soft Vinyl Toilet Seat (Discontinued)

  • Mfr # HPS20SR-001
  • Zoro # G603874395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPS20SR-001
Zoro #
G603874395
UPC #
017053520010
Country of Origin
China

Description

Summer Rose Embroidered Soft Leather like Vinyl Toilet Seat. Closed front with cover top mount plastic hinge fits round bowl.
Centoco HPS20SR-001 Summer Rose Embroidered Soft Vinyl Round Toilet Seat White Features:
  • Deluxe-padded embroidered soft seat for round bowl.
  • High-density foam for maximum comfort.
  • Double-slotted hinge assures seat will stay in upright position.
  • Color: White.
  • Material: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.