Shop CENTOCO
See all product information
Create Account
Round Toilet Seat - Slow Cose
- Mfr # 3700SCBP8-001
- Zoro # G923785708
product price:Â
$
23.85
/ea of 8, $2.98/ea
Sold in multiples of 8 for
$190.80
Key Features
Front Type
Closed
Color
White
Features
Adjustable, Slow Close
Overall Width
14 3/8 in
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3700SCBP8-001
- Zoro #
- G923785708
- UPC #
- -
- Country of Origin
- United States
- Item
- Toilet Seat
- Front Type
- Closed
- Color
- White
- Features
- Adjustable, Slow Close
- Weight Capacity
- 300 lb
- Seat Material
- Plastic
- ADA Compliant
- Not ADA Compliant
- Bolt to Seat Front - Maximum
- 16 3/8 in
- Antimicrobial
- Not Antimicrobial
- Hinge Design
- Slow Close
- Wire Color
- White
Dimensions
- Overall Width
- 14 3/8 in
- Seat Height
- 2 in
- Fits Chest Size
- Adjustable, Slow Close
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.