Toilet Seat, 18 3/8 in Bolt to Seat
- Mfr # 3850SC-001
- Zoro # G723785625
product price:Â
$
31.49
/ea
Sold in multiples of 6 for
$188.94
Key Features
Hinge Design
Slow Close
Bolt to Seat Front - Maximum
18 3/8 in
Antimicrobial
Not Antimicrobial
Overall Width
14 in
Includes Hardware
Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850SC-001
- Zoro #
- G723785625
- UPC #
- 017053014380
- Country of Origin
- Canada
- Item
- Toilet Seat
- Hinge Design
- Slow Close
- Bolt to Seat Front - Maximum
- 18 3/8 in
- Antimicrobial
- Not Antimicrobial
- Includes Hardware
- Hardware Included
- Color
- White
- ADA Compliant
- Not ADA Compliant
- Weight Capacity
- 300 lb
- Features
- Adjustable, Slow Close, Wrap Over Cover
- Front Type
- Closed
- Bolt to Seat Front - Minimum
- 18 1/4 in
- Seat Material
- Plastic
- Wire Color
- White
Dimensions
- Overall Width
- 14 in
- Seat Height
- 2 1/4 in
- Fits Chest Size
- Adjustable, Slow Close, Wrap Over Cover
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 1/4 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.