Zoro Homepage

Toilet Seat, Elongated, White

  • Mfr # 820STSSFE-001

  • Zoro # G7807399


product price: $57.99
/ea

Key Features

For Bowl Shape
Elongated
Color
White
Features
High Traffic, Standard Bolts
Front Type
Open
Hinge Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820STSSFE-001
Zoro #
G7807399
UPC #
017053014656
Country of Origin
United States

Dimensions

Seat Height
2 5/16 in
Overall Width
14 5/16 in

Details

For Bowl Shape
Elongated
Color
White
Features
High Traffic, Standard Bolts
Front Type
Open
Hinge Material
Stainless Steel
Bolt to Seat Front
18 1/2 in
Item
Toilet Seat
Hinge Design
Self-Sustaining Check
Weight Capacity
300 lb
ADA Compliance
No
Antimicrobial
Not Antimicrobial
Includes Hardware
Hardware Included
Removable Seat
Seat Not Removable
Bolt to Seat Front - Maximum
18 1/2 in
ADA Compliant
Not ADA Compliant

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Included, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check, Seat Height 2 5/16 in, Bolt to Seat Front 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.