Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat, Elongated, White

  • Mfr # 900SC-001

  • Zoro # G7806078


product price: $33.19
/ea

Key Features

For Bowl Shape
Elongated
Color
White
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900SC-001
Zoro #
G7806078
UPC #
017053014540
Country of Origin
United States

Dimensions

Seat Height
2 in
Overall Width
14 1/2 in

Details

For Bowl Shape
Elongated
Color
White
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
18 3/4 in
Item
Toilet Seat
Includes Hardware
Hardware Included
Antimicrobial
Not Antimicrobial
Weight Capacity
300 lb
ADA Compliance
No
Hinge Design
Slow Close
Removable Seat
Seat Not Removable
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
18 3/4 in

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 in, Bolt to Seat Front 18 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.