Zoro Homepage

Toilet Seat Without Cover, Self-Sustaining Check Hinge, Elongated, Black

  • Mfr # 500STSCCSS-407

  • Zoro # G5389894


product price: $24.59
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Material
Toilet Seat
Width
14-5/8"
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500STSCCSS-407
Zoro #
G5389894
UPC #
-
Country of Origin
United States

Dimensions

Width
14-5/8"
Seat Height
1 in
Overall Width
14 5/8 in

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color Black, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check, Seat Height 1 in, Bolt to Seat Front 18 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.