Toilet Seat Without Cover, Toilet Seat, Elongated, Black

  • Mfr # 500STSCC-407
  • Zoro # G5389921
product price: 
$
21.55
/ea

Key Features

With Cover / Without Cover
Without Cover
Material
Toilet Seat
Width
15 in
Hinge Type
Self-Sustaining Check Hinge
Hinge Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500STSCC-407
Zoro #
G5389921
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Seat Height
1 in
Overall Width
14 5/8 in
Fits Chest Size
High Traffic, Non-Corrosive Posts, Standard Bolts

Details

With Cover / Without Cover
Without Cover
Material
Toilet Seat
Hinge Type
Self-Sustaining Check Hinge
Hinge Material
Stainless Steel
For Bowl Shape
Elongated
Color
Black
Bolt to Seat Front
18 5/8 in
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Open
Item
Toilet Seat
Hinge Design
External Check
ADA Compliance
No
Antimicrobial
Not Antimicrobial
Mounting System Type
Standard Bolts
Weight Capacity
300 lb
Night Light
No
Includes Hardware
Hardware Included
Type
Elongated
Material of Construction
Plastic
Removable Seat
Seat Not Removable
Bolt to Seat Front - Maximum
18 3/4 in
ADA Compliant
Not ADA Compliant
Includes Night Light
Night Light Not Included
Wire Color
Black

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color Black, Hinge Material Stainless Steel, Hinge Design External Check, Seat Height 1 in, Bolt to Seat Front 18 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews