Toilet Seat Without Cover, Toilet Seat, Elongated, White

  • Mfr # AMFR500-001

  • Zoro # G2799246


product price:  $42.26
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Toilet Seat
Width
14-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMFR500-001
Zoro #
G2799246
UPC #
-
Country of Origin
United States

Dimensions

Width
14-5/8"
Seat Height
1 3/16 in
Overall Width
14 5/8 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Toilet Seat
Features
Antimicrobial, Fire Retardant, High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Open
Hinge Type
Check Hinge
Hinge Material
Stainless Steel
Bolt to Seat Front
18 5/8 in
Item
Toilet Seat
Hinge Design
External Check
ADA Compliance
No
Antimicrobial
Antimicrobial
Includes Hardware
Hardware Included
Weight Capacity
300 lb
Night Light
No
Mounting System Type
Standard Bolts
Type
Elongated
Material of Construction
Polypropylene
Includes Night Light
Night Light Not Included
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
18 3/4 in
Removable Seat
Seat Not Removable

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Stainless Steel, Hinge Design External Check, Seat Height 1 3/16 in, Bolt to Seat Front 18 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.