Zoro Homepage

Harvard Black Mouse Pad, Classic

  • Mfr # MPADC-HAR

  • Zoro # G0720077


product price: $16.35
/ea

Key Features

Depth
10.25 in
Material
Rubber, Cloth
Design
Harvard University Logo
Height
0.25 in
Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPADC-HAR
Zoro #
G0720077
UPC #
731969512470
Country of Origin
Unknown

Dimensions

Depth
10.25 in
Height
0.25 in
Width
8.75 in

Details

Item
Mouse Pad
Material
Rubber, Cloth
Design
Harvard University Logo
Features
Non-slip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.