Mp Essential Usb 3.0 Datastick Pro (Black) 256Gb
- Mfr # S1-U3P6-256G
- Zoro # G0629567
product price:Â
$
44.99
/ea
Key Features
Storage Capacity
256 GB
Maximum Read Speed
90-MB/s
Maximum Write Speed
20-MB/s
Host Interface
USB 3.0
Mount Type
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-U3P6-256G
- Zoro #
- G0629567
- UPC #
- 731969534595
- Country of Origin
- Unknown
Details
- Item
- Flash Drive
- Storage Capacity
- 256 GB
- Maximum Read Speed
- 90-MB/s
- Maximum Write Speed
- 20-MB/s
- Host Interface
- USB 3.0
- Mount Type
- External
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.