
OTM BASICS BLACK GAMING MOUSE PA
Mfr # OB-MHH
Zoro # G210471147
product price: $12.15
/eaKey Features
Depth
0.11 in
Width
14 in
Color
Black
Durability
Anti-slip
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OB-MHH
Zoro #
G210471147
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.11 in
Width
14 in
Size
Large
Height
9 in
Details
Color
Black
Durability
Anti-slip
Material
Rubber
Shape
Rectangular
Item
Gaming Mouse Pad
Surface Material
Cloth
Features
Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.