Zoro Homepage

USB

  • Mfr # S1-U3T6-64G

  • Zoro # G010655945


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Storage Capacity
64 GB
Features
Durable
Material
Plastic
Host Interface
USB 3.0
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-U3T6-64G
Zoro #
G010655945
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Flash Drive
Storage Capacity
64 GB
Features
Durable
Material
Plastic
Host Interface
USB 3.0
Standards
ISO 9001:2015
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.