
1 gpm 55/64"-27 Thread Size, Polished Chrome
Mfr # CS-49012
Zoro # G4514195
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Thread Size
55/64"-27
Flow Rate
1 gpm
Fits Brand
Central Brass
Finish
Polished Chrome
Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-49012
Zoro #
G4514195
UPC #
763439089182
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
55/64"-27
Details
Flow Rate
1 gpm
Fits Brand
Central Brass
Finish
Polished Chrome
Type
Female
Flow Rate (GPM)
1
Style
Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.