Zoro Homepage

1.5 gpm 13/16"-27 Thread Size, Polished Chrome

  • Mfr # CS-49007

  • Zoro # G4513617


product price: $8.25
/ea

Key Features

Thread Size
13/16"-27
Flow Rate
1.5 gpm
Fits Brand
Central Brass
Finish
Polished Chrome
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-49007
Zoro #
G4513617
UPC #
763439089137
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
13/16"-27

Details

Flow Rate
1.5 gpm
Fits Brand
Central Brass
Finish
Polished Chrome
Flow Rate (GPM)
1.5
Type
Male
Style
Commercial

Description

The CENTRAL BRASS brand Vandal Resistant 13/16"-27 Male Thread 1.5 GPM Aerator is a commercial style aerator with a thread size of 13/16"-27 and a flow rate of 1.5 gpm. It has a polished chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.