Zoro Homepage

3-Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 0968-Z

  • Zoro # G6506788


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Width
Shower: 2-1/16", Tub: 2-1/2"
Weight
6.52
Finish
Polished Chrome
Mounting Type
Wall
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0968-Z
Zoro #
G6506788
UPC #
763439020550
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16", Tub: 2-1/2"
Face Dia.
Shower Face Dia: 2-1/16"
Depth
Shower : 4-7/8", Valve: 3-1/4"
Connection Size
1/2"
Center-Center Fitting Size
8"

Details

Weight
6.52
Finish
Polished Chrome
Mounting Type
Wall
Flow Rate (GPM)
1.5
ADA Compliant
No
Connection Type
IPS
Features
Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats
Connection
1/2" IPS
Item
3-Handle Tub and Shower Set
Flow Rate
1.5 gpm
Standards
ASME A112.18.1
Handle Included
Yes
Style
Commercial
Mount Type
Wallmount
Handle Style
Canopy

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.