Zoro Homepage

3-Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 80868-C3

  • Zoro # G6504995


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Width
Shower : 2-1/16", Tub: 2-1/2"
Weight
8.36
Finish
Polished Chrome
Connection Type
CXC
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80868-C3
Zoro #
G6504995
UPC #
763439089410
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower : 2-1/16", Tub: 2-1/2"
Face Dia.
Shower Face Dia: 2-1/16"
Connection Size
1/2"
Depth
Shower: 4-7/8", Valve: 3-5/8"
Center-Center Fitting Size
8"

Details

Weight
8.36
Finish
Polished Chrome
Connection Type
CXC
Item
3-Handle Tub and Shower Set
Valve Type
Ceramic Disc
Connection
1/2" CXC
Features
Cross Handles,Shower Head, Arm and Flange, Ceramic Disc Cartridges
Standards
ASME A112.18.1
ADA Compliant
No
Mounting Type
Wall
Style
Commercial
Handle Included
Yes
Handle Style
Canopy
Mount Type
Wallmount
Installation
Wall Mount

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.