
3-Handle Tub and Shower Set, Polished Chrome, Wall
Mfr # 80868-L3
Zoro # G6507296
product price: $228.28
/ea
Free Shipping & Returns
Key Features
Width
Shower: 2-1/16", Tub: 2-1/2"
Weight
7.86
Finish
Polished Chrome
Connection Type
IPS
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80868-L3
Zoro #
G6507296
UPC #
763439089427
Country of Origin
Taiwan, Province of China
Dimensions
Width
Shower: 2-1/16", Tub: 2-1/2"
Connection Size
1/2"
Depth
Shower: 4-7/8", Valve: 3-5/8"
Face Dia.
Shower Face Dia: 2-1/16"
Center-Center Fitting Size
8"
Details
Weight
7.86
Finish
Polished Chrome
Connection Type
IPS
ADA Compliant
Yes
Connection
1/2" CXC
Standards
ASME A112.18.1, ANSI A117.1/ADA COMPLIANT
Item
3-Handle Tub and Shower Set
Mounting Type
Wall
Valve Type
Ceramic Disc
Features
Lever Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
Mount Type
Wallmount
Handle Style
Lever
Handle Included
Yes
Style
Commercial
Installation
Wall Mount
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.