Zoro Homepage

3-Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 80868-Z

  • Zoro # G6509676


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
Shower: 2-1/16", Tub: 2-9/16"
Weight
5.78
Finish
Polished Chrome
ADA Compliant
No
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80868-Z
Zoro #
G6509676
UPC #
763439079183
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16", Tub: 2-9/16"
Connection Size
1/2"
Depth
Shower: 4-7/8", Valve: 3"
Face Dia.
Shower Face Dia: 2-1/16"
Center-Center Fitting Size
8"

Details

Weight
5.78
Finish
Polished Chrome
ADA Compliant
No
Features
Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
Item
3-Handle Tub and Shower Set
Valve Type
Ceramic Disc
Connection
1/2" CXC
Mounting Type
Wall
Connection Type
IPS
Standards
ASME A112.18.1
Installation
Wall Mount
Handle Included
Yes
Mount Type
Wallmount
Handle Style
Canopy
Style
Commercial

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.