Zoro Homepage

3-Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 80968

  • Zoro # G6506797


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
Shower: 2-1/16", Tub: 2-1/2"
Finish
Polished Chrome
Connection
1/2" IPS
Face Dia.
Shower Face Dia: 2-1/16"
Depth
Shower: 4-7/8", Valve: 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80968
Zoro #
G6506797
UPC #
763439090041
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16", Tub: 2-1/2"
Face Dia.
Shower Face Dia: 2-1/16"
Depth
Shower: 4-7/8", Valve: 3"

Details

Finish
Polished Chrome
Item
3-Handle Tub and Shower Set
Connection
1/2" IPS
Features
Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
Mounting Type
Wall
Standards
ASME A112.18.1

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.