
3-Handle Tub and Shower Set, Polished Chrome, Wall
Mfr # 968
Zoro # G6509125
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Width
Shower: 2-1/16", Tub: 2-1/2"
Finish
Polished Chrome
Standards
ASME A112.18.1
Features
Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968
Zoro #
G6509125
UPC #
763439020307
Country of Origin
Taiwan, Province of China
Dimensions
Width
Shower: 2-1/16", Tub: 2-1/2"
Depth
Shower : 4-7/8", Valve: 3-1/4"
Details
Finish
Polished Chrome
Standards
ASME A112.18.1
Features
Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats
Mounting Type
Wall
Connection
1/2" IPS
Item
3-Handle Tub and Shower Set
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets and are backed by a 10 year commercial warranty and have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.