Zoro Homepage

Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3"

  • Mfr # 0364-LV

  • Zoro # G4513574


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
No
Overall Width
3.63"
Overall Height
5.81"
Weight
3.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0364-LV
Zoro #
G4513574
UPC #
763439015358
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3.63"
Overall Height
5.81"
Connection Size
1/2"
Center-Center Fitting Size
Single Hole

Details

Material
Brass
Finish
Polished Chrome
ADA Compliant
No
Weight
3.27
Handle Style
Self-Close Lever
Mount Type
Single Hole
Style
Commercial
Installation
Deck Mount
Handle Included
Yes
Spout Reach
3"
Connection Type
NPSM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.