
Drinking Faucet-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 5.88"
Mfr # 0366-N2
Zoro # G4514064
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
ADA Compliant
No
Overall Height
5.88"
Overall Width
4.69"
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0366-N2
Zoro #
G4514064
UPC #
763439009678
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5.88"
Overall Width
4.69"
Center-Center Fitting Size
Single Hole
Connection Size
3/8"
Details
Finish
Polished Chrome
ADA Compliant
No
Handle Included
Yes
Mount Type
Single Hole
Style
Commercial
Handle Style
Self Close Push
Installation
Wall Mount
Spout Reach
4.44"
Connection Type
NPT
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.