Zoro Homepage

Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8"

  • Mfr # 0366-HX8VWB

  • Zoro # G4513854


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
No
Overall Width
8.38"
Weight
6.53
Overall Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0366-HX8VWB
Zoro #
G4513854
UPC #
763439015402
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
8.38"
Overall Height
8"
Center-Center Fitting Size
Single Hole
Connection Size
3/8"

Details

Material
Brass
Finish
Polished Chrome
ADA Compliant
No
Weight
6.53
Installation
Wall Mount
Handle Included
Yes
Handle Style
Self-Close Lever
Mount Type
Single Hole
Connection Type
NPT
Style
Commercial
Spout Reach
6.75"

Description

This CENTRAL BRASS brand Drinking Fountain-Wallmount has a polished chrome finish and an overall width of 8.38". It weighs 6.53 and has an overall height of 8". It is wall mountable and includes a self-close lever handle. It has a single hole center-center fitting size and a single hole mount type. The connection type is NPT and the style is commercial. The spout reach is 6.75" and the connection size is 3/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.