Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Service Sink , 8"Wall Mt

  • Mfr # 51URC

  • Zoro # G802215203


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Finish
Rough Chrome
Connection
NPT
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51URC
Zoro #
G802215203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in

Details

Finish
Rough Chrome
Connection
NPT

Description

Material: Brass ;Length: 2 1/2" Spout With Pail Hook And Hose Thread ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Centers: 8" Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.