
Multi-Tub Centralift Lift And Turn Drain, Polished Chrome, Weight: 5.12
Mfr # 1645-PR
Zoro # G4512506
product price: $80.85
/ea
Free Shipping & Returns
Key Features
Weight
5.12
Finish
Polished Chrome
ADA Compliant
No
Style
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645-PR
Zoro #
G4512506
UPC #
763439029034
Country of Origin
Taiwan, Province of China
Details
Weight
5.12
Finish
Polished Chrome
ADA Compliant
No
Style
Commercial
Description
The CENTRAL BRASS brand Multi-Tub Centralift Lift And Turn Drain is a commercial style drain with a polished chrome finish and a weight of 5.12.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.