
Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.72
Mfr # 0333-3/8
Zoro # G4514292
product price: $54.99
/eaKey Features
Finish
Polished Chrome
Connection Size
3/8"
Overall Height
4.5"
Connection Type
NPT
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0333-3/8
Zoro #
G4514292
UPC #
763439014900
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
4.5"
Overall Width
2.88"
Details
Finish
Polished Chrome
Connection Type
NPT
ADA Compliant
No
Weight
1.72
Handle Style
Cross
Handle Included
Yes
Style
Commercial
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.