Zoro Homepage

Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8

  • Mfr # 0335-1/2

  • Zoro # G6507077


product price: $61.99
/ea

Key Features

Finish
Polished Chrome
ADA Compliant
No
Connection Type
NPT
Weight
1.8
Overall Width
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0335-1/2
Zoro #
G6507077
UPC #
763439014993
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2.63"
Overall Height
4.25"
Connection Size
1/2"

Details

Finish
Polished Chrome
ADA Compliant
No
Connection Type
NPT
Weight
1.8
Handle Style
Lever
Handle Included
Yes
Style
Commercial

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.