
Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Flow Rate (GPM): 1.2
Mfr # 0255-AP
Zoro # G4513757
product price: $66.35
/eaKey Features
Finish
Polished Chrome
Overall Height
3.63"
Overall Width
2.88"
Weight
2.19
Connection Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0255-AP
Zoro #
G4513757
UPC #
763439013538
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.63"
Overall Width
2.88"
Connection Size
1/2"
Center-Center Fitting Size
Single Hole
Details
Finish
Polished Chrome
Weight
2.19
Connection Type
NPSM
Valve Type
Compression
Flow Rate (GPM)
1.2
Number of Holes
1 Hole
Style
Commercial
Handle Included
Yes
Installation
Deck Mount
ADA Compliant
No
Mount Type
Single Hole
Handle Style
Cross
Spout Reach
3.44"
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.