
Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Handle Style: Cross
Mfr # 0255-P
Zoro # G4512296
product price: $58.79
/eaKey Features
Finish
Polished Chrome
Overall Height
3.63"
Overall Width
2.88"
Weight
2.07
Handle Style
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0255-P
Zoro #
G4512296
UPC #
763439013620
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.63"
Overall Width
2.88"
Center-Center Fitting Size
Single Hole
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
2.07
Handle Style
Cross
Mount Type
Single Hole
Style
Commercial
ADA Compliant
No
Valve Type
Compression
Handle Included
Yes
Number of Holes
1 Hole
Spout Reach
3.44"
Installation
Deck Mount
Connection Type
NPSM
Description
This CENTRAL BRASS Self-Close Single Handle Basin Faucet has a polished chrome finish and an overall height of 3.63". It has an overall width of 2.88" and a weight of 2.07. The handle style is Cross and the mount type is Single Hole. It has a commercial style and a center-center fitting size of Single Hole. The valve type is Compression and the handle is included. It has 1 hole and a spout reach of 3.44". The installation is Deck Mount and the connection size is 1/2" with a connection type of NPSM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.