
Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Weight: 2.07
Mfr # 0255-C
Zoro # G4513827
product price: $65.59
/eaKey Features
Finish
Polished Chrome
Overall Height
3.63"
Overall Width
2.88"
Weight
2.07
Mount Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0255-C
Zoro #
G4513827
UPC #
763439013583
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.63"
Overall Width
2.88"
Center-Center Fitting Size
Single Hole
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
2.07
Mount Type
Single Hole
Handle Style
Cross
Style
Commercial
Spout Reach
3.44"
Number of Holes
1 Hole
Connection Type
NPSM
ADA Compliant
No
Installation
Deck Mount
Valve Type
Compression
Handle Included
Yes
Description
This CENTRAL BRASS Self-Close Single Handle Basin Faucet has a polished chrome finish and an overall height of 3.63" and width of 2.88". It has a weight of 2.07 and is a single hole mount type with a center-center fitting size of single hole and a connection size of 1/2". The handle style is cross and the style is commercial. The spout reach is 3.44" and it has one hole. The connection type is NPSM and it is installed with a deck mount. The valve type is compression and a handle is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.