Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2"

  • Mfr # 0331-L1/2

  • Zoro # G4513504


product price: $73.19
/ea

Key Features

Finish
Polished Chrome
Overall Height
4.25"
Overall Width
2.63"
Weight
1.76
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331-L1/2
Zoro #
G4513504
UPC #
763439014788
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.25"
Overall Width
2.63"
Connection Size
1/2"

Details

Finish
Polished Chrome
Weight
1.76
Handle Style
Lever
Connection Type
NPT
ADA Compliant
No
Style
Commercial
Handle Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.